- 1.25 in Inner Diameter
- 2.25 in Outer Diameter
| Inch/Metric | Inch |
| Enclosure | Open |
| Overall Width | 1.000 in |
| O.D. | 2.25 in, 57.15 mm |
| Total Width | 0.995 in, 25.273 mm |
| RPM [Max] | 4300 rpm |
| I.D. | 1.25 in, 31.75 mm |
| Material | 52100 Bearing Quality Steel |
| Roller Dia. | 2.250 in |
| Dynamic Load Rating | 7800 lbf |
| Inner Ring | No Inner Ring |
| Roller Width | 0.995 in, 25.273 mm |
| Standard | ANSI/ABMA Standard 16 |
| Operating Temperature [Max] | 250 ⁰F |
| Series | SRF |
| Roller Type | Cylindrical |
| Outside Ring Shape | Flat |
| Static Load Rating | 13900 lbf, 61830.258 N |
| Style | Caged Needle Roller, Unsealed |
| Bearing Type | Needle Rollers |
| Finish | Uncoated |
| Type | Caged Roller |
| Roller Material | Chrome Steel |
| Weight | 0.69 LB |
| EAN or UPC | 637400006761 |

