- 1.25 in Inner Diameter
- 2.25 in Outer Diameter
| Overall Width | 1.000 in |
| Roller Material | Chrome Steel |
| Enclosure | Double Sealed |
| Series | SRF-SS |
| Standard | ANSI/ABMA Standard 30 |
| I.D. | 1.25 in, 31.75 mm |
| Roller Type | Cylindrical |
| Inner Ring | No Inner Ring |
| Roller Width | 0.995 in, 25.273 mm |
| Static Load Rating | 8400 lbf, 37365.048 N |
| Roller Dia. | 2.250 in |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat |
| RPM [Max] | 3100 rpm |
| Style | Caged Needle Roller, Sealed |
| Finish | Uncoated |
| Type | Caged Roller |
| O.D. | 2.25 in, 57.15 mm |
| Inch/Metric | Inch |
| Dynamic Load Rating | 4900 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Bearing Type | Needle Rollers |
| Total Width | 0.995 in, 25.273 mm |
| Weight | 0.68 LB |
| EAN or UPC | 637400006839 |

