- 1.375 in Inner Diameter
- 2.5 in Outer Diameter
| Enclosure | Open |
| Static Load Rating | 15700 lbf, 69837.054 N |
| Roller Dia. | 2.500 in |
| RPM [Max] | 3900 rpm |
| Type | Caged Roller |
| Roller Material | Chrome Steel |
| Finish | Uncoated |
| Roller Width | 0.995 in, 25.273 mm |
| Standard | ANSI/ABMA Standard 17 |
| O.D. | 2.5 in, 63.5 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat |
| Roller Type | Cylindrical |
| Overall Width | 1.000 in |
| Material | 52100 Bearing Quality Steel |
| Style | Caged Needle Roller, Unsealed |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 1.375 in, 34.925 mm |
| Bearing Type | Needle Rollers |
| Total Width | 0.995 in, 25.273 mm |
| Dynamic Load Rating | 8300 lbf |
| Inner Ring | No Inner Ring |
| Series | SRF |
| Weight | 0.86 LB |
| EAN or UPC | 637400006860 |

