Skip to content Skip to navigation menu
Chrome Steel 1.875 in ID Open Roller Follower

SRF70

Chrome Steel 1.875 in ID Open Roller Follower
Item #101514820
  • 1.875 in Inner Diameter
  • 3.5 in Outer Diameter
Chrome Steel 1.875 in ID Open Roller Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.875 in Inner Diameter
  • 3.5 in Outer Diameter
Enclosure Open
Inch/Metric Inch
Outside Ring Shape Flat
I.D. 1.875 in, 47.625 mm
Overall Width 1.250 in
Total Width 1.245 in, 31.623 mm
Type Caged Roller
Roller Type Cylindrical
Operating Temperature [Max] 250 ⁰F
Series SRF
RPM [Max] 2800 rpm
Dynamic Load Rating 10100 lbf
Inner Ring No Inner Ring
Style Caged Needle Roller, Unsealed
Standard ANSI/ABMA Standard 21
Roller Material Chrome Steel
Static Load Rating 23800 lbf, 105867.636 N
O.D. 3.5 in, 88.9 mm
Roller Dia. 3.500 in
Material 52100 Bearing Quality Steel
Finish Uncoated
Bearing Type Needle Rollers
Roller Width 1.245 in, 31.623 mm
Weight 2.23 LB
EAN or UPC 637400007102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison