- 0.25 in Inner Diameter
- 1.062 in Outer Diameter
- GCr15 Steel Material
| Inside Ring Width | 0.25 in, 6.35 mm |
| Inch/Metric | Inch |
| O.D. | 1.062 in, 26.97 mm |
| Finish | Zinc |
| Outside Ring Shape | Straight |
| I.D. | 0.25 in, 6.35 mm |
| RPM [Max] | 1200 rpm |
| No. of Rows | Single |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Series | Nice® |
| Static Load Rating | 568 lbf, 2527 N |
| Dynamic Load Rating | 568 lbf |
| Material | GCr15 Steel |
| Type | Ball Bearing |
| Filling Slot | Single Row Non-Fill Slot |
| Bore Shape | Round |
| Cage Material | No Cage |
| Total Width | 0.25 in, 6.35 mm |
| Enclosure | Open |
| Weight | 0.047 LB |
| EAN or UPC | 637401448201 |

