- 0.375 in Inner Diameter
- 1 in Outer Diameter
- GCr15 Steel Material
| O.D. | 1 in, 25.4 mm |
| Type | Ball Bearing |
| Enclosure | Open |
| RPM [Max] | 1200 rpm |
| Cage Material | No Cage |
| Inch/Metric | Inch |
| I.D. | 0.375 in, 9.52 mm |
| Series | Nice® |
| Finish | Zinc |
| Material | GCr15 Steel |
| Total Width | 0.312 in, 7.92 mm |
| No. of Rows | Single |
| Static Load Rating | 553 lbf, 2460 N |
| Inside Ring Width | 0.312 in, 7.92 mm |
| Outside Ring Width | 0.312 in, 7.92 mm |
| Outside Ring Shape | Straight |
| Bore Shape | Round |
| Filling Slot | Single Row Non-Fill Slot |
| Dynamic Load Rating | 553 lbf |
| Weight | 0.047 LB |
| EAN or UPC | 637401448232 |

