- 1.135 in Inner Diameter
- 2.198 in Outer Diameter
- Unsealed
| Fillet Radius | 0.03 in, 0.8 mm |
| Series | Tyson® |
| Thrust Direction | 2 |
| Total Height | 0.625 in, 15.9 mm |
| Type | Tapered Thrust |
| Axial Static Load Rating | 34100 lbf |
| O.D. | 2.198 in, 55.8 mm |
| Axial Dynamic Load Rating | 12000 lbf |
| Inch/Metric | Inch |
| Material | Case Hardened Bearing Steel |
| Cage Material | Full Complement |
| I.D. | 1.135 in, 28.8 mm |
| Enclosure | Unsealed |
| Weight | 0.36 LB |
| EAN or UPC | 637400622862 |

