- 1.26 in Inner Diameter
- 2.198 in Outer Diameter
- Unsealed
| Axial Static Load Rating | 34100 lbf |
| Axial Dynamic Load Rating | 12000 lbf |
| Inch/Metric | Inch |
| Series | Tyson® |
| I.D. | 1.26 in, 32 mm |
| Material | 52100 Bearing Quality Steel |
| Thrust Direction | 2 |
| Type | Tapered Thrust |
| Enclosure | Unsealed |
| O.D. | 2.198 in, 55.8 mm |
| Total Height | 0.625 in, 15.9 mm |
| Cage Material | No Cage |
| Fillet Radius | 0.03 in, 0.8 mm |
| Weight | 0.31 LB |
| EAN or UPC | 637400506377 |

