- 1.26 in Inner Diameter
- 2.635 in Outer Diameter
- Unsealed
| Material | Case Hardened Bearing Steel |
| Fillet Radius | 0.03 in, 0.8 mm |
| O.D. | 2.635 in, 66.9 mm |
| Enclosure | Unsealed |
| Cage Material | Full Complement |
| Axial Static Load Rating | 55500 lbf |
| Type | Tapered Thrust |
| Inch/Metric | Inch |
| Axial Dynamic Load Rating | 18300 lbf |
| Total Height | 0.766 in, 19.5 mm |
| Series | Tyson® |
| I.D. | 1.26 in, 32 mm |
| Thrust Direction | 2 |
| Weight | 0.68 LB |
| EAN or UPC | 637400498702 |

