- 1.508 in Inner Diameter
- 2.604 in Outer Diameter
- Unsealed
| O.D. | 2.604 in, 66.1 mm |
| Cage Material | No Cage |
| Enclosure | Unsealed |
| Total Height | 0.765 in, 19.4 mm |
| Axial Static Load Rating | 58000 lbf |
| Axial Dynamic Load Rating | 20300 lbf |
| I.D. | 1.508 in, 38.3 mm |
| Material | 52100 Bearing Quality Steel |
| Series | Tyson® |
| Type | Tapered Thrust |
| Inch/Metric | Inch |
| Fillet Radius | 0.03 in, 0.8 mm |
| Thrust Direction | 2 |
| Weight | 0.53 LB |
| EAN or UPC | 637400502607 |

