- 1.508 in Inner Diameter
- 2.705 in Outer Diameter
- Unsealed
| Inch/Metric | Inch |
| Material | Case Hardened Bearing Steel |
| I.D. | 1.508 in, 38.3 mm |
| Total Height | 0.815 in, 20.7 mm |
| Series | Tyson® |
| Axial Static Load Rating | 58000 lbf |
| Fillet Radius | 0.03 in, 0.8 mm |
| Axial Dynamic Load Rating | 20300 lbf |
| O.D. | 2.705 in, 68.7 mm |
| Enclosure | Unsealed |
| Cage Material | Full Complement |
| Type | Tapered Thrust |
| Thrust Direction | 4 |
| Weight | 0.63 LB |
| EAN or UPC | 637400615765 |

