- 1.51 in Inner Diameter
- 2.869 in Outer Diameter
- Unsealed
| Type | Tapered Thrust |
| Inch/Metric | Inch |
| I.D. | 1.51 in, 38.4 mm |
| Total Height | 0.844 in, 21.4 mm |
| Fillet Radius | 0.03 in, 0.8 mm |
| Thrust Direction | 2 |
| Cage Material | Full Complement |
| Material | Case Hardened Bearing Steel |
| Axial Static Load Rating | 62500 lbf |
| Enclosure | Unsealed |
| Series | Tyson® |
| Axial Dynamic Load Rating | 20500 lbf |
| O.D. | 2.869 in, 72.9 mm |
| Weight | 0.82 LB |
| EAN or UPC | 637400498733 |

