- 1.635 in Inner Diameter
- 2.869 in Outer Diameter
- Sealed
| Inch/Metric | Inch |
| Fillet Radius | 0.03 in, 0.8 mm |
| Cage Material | Full Complement |
| Total Height | 0.844 in, 21.4 mm |
| Type | Tapered Thrust |
| Thrust Direction | 2 |
| Series | Tyson® |
| Axial Dynamic Load Rating | 20500 lbf |
| I.D. | 1.635 in, 41.5 mm |
| O.D. | 2.869 in, 72.9 mm |
| Enclosure | Sealed |
| Material | Case Hardened Bearing Steel |
| Axial Static Load Rating | 62500 lbf |
| Weight | 0.77 LB |
| EAN or UPC | 637400734695 |

