- 1.635 in Inner Diameter
- 2.98 in Outer Diameter
- Unsealed
| Series | Tyson® |
| Cage Material | Full Complement |
| Thrust Direction | 4 |
| Total Height | 0.844 in, 21.4 mm |
| Type | Tapered Thrust |
| Fillet Radius | 0.03 in, 0.8 mm |
| O.D. | 2.98 in, 75.7 mm |
| Material | Case Hardened Bearing Steel |
| I.D. | 1.635 in, 41.5 mm |
| Axial Static Load Rating | 62500 lbf |
| Inch/Metric | Inch |
| Enclosure | Unsealed |
| Axial Dynamic Load Rating | 20500 lbf |
| Weight | 0.8 LB |
| EAN or UPC | 637400734336 |

