- 1.822 in Inner Diameter
- 3.276 in Outer Diameter
- Sealed
| Enclosure | Sealed |
| Axial Dynamic Load Rating | 28400 lbf |
| Cage Material | Full Complement |
| Total Height | 0.938 in, 23.8 mm |
| O.D. | 3.276 in, 83.2 mm |
| Material | Case Hardened Bearing Steel |
| I.D. | 1.822 in, 46.3 mm |
| Inch/Metric | Inch |
| Series | Tyson® |
| Axial Static Load Rating | 91400 lbf |
| Fillet Radius | 0.03 in, 0.8 mm |
| Type | Tapered Thrust |
| Thrust Direction | 2 |
| Weight | 1.15 LB |
| EAN or UPC | 637400498764 |

