- 1.822 in Inner Diameter
- 3.3 in Outer Diameter
- Unsealed
| Series | Tyson® |
| Enclosure | Unsealed |
| Total Height | 0.684 in, 17.4 mm |
| Thrust Direction | 5 |
| Axial Static Load Rating | 89500 lbf |
| Axial Dynamic Load Rating | 24500 lbf |
| I.D. | 1.822 in, 46.3 mm |
| O.D. | 3.3 in, 83.8 mm |
| Fillet Radius | 0.03 in, 0.8 mm |
| Material | Case Hardened Bearing Steel |
| Inch/Metric | Inch |
| Type | Tapered Thrust |
| Cage Material | Full Complement |
| Weight | 0.76 LB |
| EAN or UPC | 637400611071 |

