- 1.822 in Inner Diameter
- 3.455 in Outer Diameter
- Unsealed
| Axial Static Load Rating | 91400 lbf |
| Axial Dynamic Load Rating | 28400 lbf |
| Cage Material | Full Complement |
| Fillet Radius | 0.03 in, 0.8 mm |
| Series | Tyson® |
| Thrust Direction | 4 |
| I.D. | 1.822 in, 46.3 mm |
| Material | Case Hardened Bearing Steel |
| Type | Tapered Thrust |
| Enclosure | Unsealed |
| Total Height | 0.99 in, 25.1 mm |
| Inch/Metric | Inch |
| O.D. | 3.455 in, 87.8 mm |
| Weight | 1.2 LB |
| EAN or UPC | 637400498771 |

