- 1.635 in Inner Diameter
- 3.365 in Outer Diameter
- Sealed
| Axial Dynamic Load Rating | 24500 lbf |
| Material | Case Hardened Bearing Steel |
| Type | Tapered Thrust |
| Fillet Radius | 0.03 in, 0.8 mm |
| O.D. | 3.365 in, 85.5 mm |
| Thrust Direction | 3 |
| Series | Tyson® |
| Axial Static Load Rating | 89500 lbf |
| Cage Material | Full Complement |
| I.D. | 1.635 in, 41.5 mm |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Total Height | 0.645 in, 16.4 mm |
| Weight | 0.69 LB |
| EAN or UPC | 637400498832 |

