- 1.822 in Inner Diameter
- 3.16 in Outer Diameter
- Sealed
| Fillet Radius | 0.03 in, 0.8 mm |
| Cage Material | Full Complement |
| I.D. | 1.822 in, 46.3 mm |
| Inch/Metric | Inch |
| Material | Case Hardened Bearing Steel |
| O.D. | 3.16 in, 80.3 mm |
| Enclosure | Sealed |
| Axial Static Load Rating | 89500 lbf |
| Thrust Direction | 2 |
| Axial Dynamic Load Rating | 24500 lbf |
| Series | Tyson® |
| Type | Tapered Thrust |
| Total Height | 0.629 in, 16 mm |
| Weight | 0.75 LB |
| EAN or UPC | 637400498863 |

