- 1.947 in Inner Diameter
- 3.685 in Outer Diameter
- Unsealed
| Material | Case Hardened Bearing Steel |
| Type | Tapered Thrust |
| Cage Material | Full Complement |
| Inch/Metric | Inch |
| Total Height | 1.062 in, 27 mm |
| Series | Tyson® |
| I.D. | 1.947 in, 49.5 mm |
| Axial Dynamic Load Rating | 37500 lbf |
| Thrust Direction | 2 |
| O.D. | 3.685 in, 93.6 mm |
| Enclosure | Unsealed |
| Fillet Radius | 0.03 in, 0.8 mm |
| Axial Static Load Rating | 115000 lbf |
| Weight | 1.88 LB |
| EAN or UPC | 637400503475 |

