- 1.885 in Inner Diameter
- 3.823 in Outer Diameter
- Unsealed
| Total Height | 1.121 in, 28.5 mm |
| Inch/Metric | Inch |
| Cage Material | Full Complement |
| Enclosure | Unsealed |
| Thrust Direction | 4 |
| O.D. | 3.823 in, 97.1 mm |
| Type | Tapered Thrust |
| Series | Tyson® |
| Axial Static Load Rating | 115000 lbf |
| Fillet Radius | 0.03 in, 0.8 mm |
| Material | Case Hardened Bearing Steel |
| I.D. | 1.885 in, 47.9 mm |
| Axial Dynamic Load Rating | 37500 lbf |
| Weight | 2.01 LB |
| EAN or UPC | 637400498887 |

