- 2.25 in Roller Width
- 2.25 in Inner Diameter
- 6.44 in Outer Diameter
| Outside Ring Shape | Rounded |
| Bearing Type | Mast Guide/Carraige Rollers |
| Dynamic Load Rating | 45300 lbf |
| Static Load Rating | 54900 lbf, 244207.278 N |
| No. of Rows | Single |
| I.D. | 2.25 in, 57.15 mm |
| Roller Width | 2.25 in, 57.15 mm |
| Type | Mast Guide/Carraige Rollers |
| O.D. | 6.44 in, 163.576 mm |
| Inch/Metric | Inch |
| Material | Steel |
| Inside Ring Width | 2.25 in, 57.15 mm |
| Weight | 16.063 LB |
| EAN or UPC | 637400012946 |

