- 2.25 in Roller Width
- 3.625 in Inner Diameter
- 6.44 in Outer Diameter
| Roller Width | 2.25 in, 57.15 mm |
| Dynamic Load Rating | 53900 lbf |
| Bearing Type | Mast Guide/Carraige Rollers |
| I.D. | 3.625 in, 92.075 mm |
| Inch/Metric | Inch |
| O.D. | 6.44 in, 163.576 mm |
| Static Load Rating | 88500 lbf, 393667.47 N |
| Type | Mast Guide/Carraige Rollers |
| No. of Rows | Single |
| Inside Ring Width | 2.125 in, 53.975 mm |
| Outside Ring Shape | Rounded |
| Material | Steel |
| Weight | 11.875 LB |
| EAN or UPC | 637400012953 |

