- 1.121 in Roller Width
- 1.771 in Inner Diameter
- 3.99 in Outer Diameter
| No. of Rows | Single |
| Type | Mast Guide/Carraige Rollers |
| Bearing Type | Carriage Roller |
| Inside Ring Width | 0.748 in, 18.999 mm |
| Roller Width | 1.121 in, 28.473 mm |
| Inch/Metric | Inch |
| Material | Steel |
| I.D. | 1.771 in, 44.989 mm |
| O.D. | 3.99 in, 101.346 mm |
| Outside Ring Shape | Rounded |
| Weight | 2.522 LB |
| EAN or UPC | 637400989002 |

