- 1.25 in Roller Width
- 1.771 in Inner Diameter
- 5.003 in Outer Diameter
| Inside Ring Width | 0.984 in, 24.994 mm |
| Material | 8620 Steel |
| Outside Ring Shape | Rounded |
| Type | Mast Guide/Carraige Rollers |
| No. of Rows | Single |
| Static Load Rating | 23500 lbf, 104533.17 N |
| Dynamic Load Rating | 19500 lbf |
| O.D. | 5.003 in, 127.064 mm |
| Bearing Type | Carriage Roller |
| Inch/Metric | Inch |
| I.D. | 1.771 in, 44.989 mm |
| Roller Width | 1.25 in, 31.75 mm |
| Weight | 1.725 LB |
| EAN or UPC | 637400536091 |

