- 1.51 in Roller Width
- 3 in Inner Diameter
- 6.37 in Outer Diameter
| O.D. | 6.37 in, 161.798 mm |
| Static Load Rating | 45000 lbf, 200169.9 N |
| Inside Ring Width | 1.142 in, 29.007 mm |
| Bearing Type | Mast Guide/Carraige Rollers |
| No. of Rows | Single |
| Outside Ring Shape | Rounded |
| Roller Width | 1.51 in, 38.354 mm |
| Material | Steel |
| I.D. | 3 in, 76.2 mm |
| Dynamic Load Rating | 34200 lbf |
| Type | Mast Guide/Carraige Rollers |
| Inch/Metric | Inch |
| Weight | 8.813 LB |
| EAN or UPC | 637400013042 |

