- 1.25 in Roller Width
- 1 in Inner Diameter
- 2.5 in Outer Diameter
| Material | Steel |
| Bearing Type | Mast Guide/Carraige Rollers |
| Static Load Rating | 18300 lbf, 81402.426 N |
| Dynamic Load Rating | 11300 lbf |
| No. of Rows | Single |
| Finish | Steel |
| Type | Mast Guide/Carraige Rollers |
| Inside Ring Width | 1.27 in, 32.258 mm |
| O.D. | 2.5 in, 63.5 mm |
| I.D. | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Rounded |
| Total Width | 1.25 in |
| Style | Mast Guide |
| Roller Width | 1.25 in, 31.75 mm |
| Weight | 1.28 LB |
| EAN or UPC | 637400013059 |

