- 1.255 in Roller Width
- 1.772 in Inner Diameter
- 3.48 in Outer Diameter
| Outside Ring Shape | Rounded |
| O.D. | 3.48 in, 88.392 mm |
| Inside Ring Width | 1.125 in, 28.575 mm |
| Finish | Steel |
| Inch/Metric | Inch |
| Style | Mast Guide |
| I.D. | 1.772 in, 45 mm |
| Roller Width | 1.255 in, 31.877 mm |
| No. of Rows | Single |
| Bearing Type | Mast Guide/Carraige Rollers |
| Static Load Rating | 26100 lbf, 116098.542 N |
| Type | Mast Guide/Carraige Rollers |
| Total Width | 1.255 in |
| Material | Steel |
| Dynamic Load Rating | 19500 lbf |
| Weight | 2.13 LB |
| EAN or UPC | 637400013080 |

