- 1 in Roller Width
- 1.575 in Inner Diameter
- 2.98 in Outer Diameter
| Style | Mast Guide |
| O.D. | 2.98 in, 75.692 mm |
| Total Width | 1.625 in |
| Type | Mast Guide/Carraige Rollers |
| Outside Ring Shape | Rounded |
| I.D. | 1.575 in, 40 mm |
| Inch/Metric | Inch |
| Inside Ring Width | 0.875 in, 22.225 mm |
| Material | Steel |
| Finish | Steel |
| Roller Width | 1 in, 25.4 mm |
| Bearing Type | Mast Guide/Carraige Rollers |
| Dynamic Load Rating | 13800 lbf |
| Static Load Rating | 20000 lbf, 88964.4 N |
| No. of Rows | Single |
| Weight | 1.18 LB |
| EAN or UPC | 637400013097 |

