- 2.25 in Roller Width
- 3.25 in Inner Diameter
- 6 in Outer Diameter
| I.D. | 3.25 in, 82.55 mm |
| Material | Steel |
| Type | Mast Guide/Carraige Rollers |
| Inside Ring Width | 2.25 in, 57.15 mm |
| Roller Width | 2.25 in, 57.15 mm |
| Outside Ring Shape | Rounded |
| No. of Rows | Single |
| Bearing Type | Mast Guide/Carraige Rollers |
| Inch/Metric | Inch |
| O.D. | 6 in, 152.4 mm |
| Static Load Rating | 91400 lbf, 406567.308 N |
| Dynamic Load Rating | 59900 lbf |
| Weight | 1.181 LB |
| EAN or UPC | 637400013103 |

