- 1.833 in Roller Width
- 2.165 in Inner Diameter
- 5.39 in Outer Diameter
| I.D. | 2.165 in, 55 mm |
| Material | Steel |
| Type | Mast Guide/Carraige Rollers |
| Bearing Type | Mast Guide/Carraige Rollers |
| No. of Rows | Single |
| O.D. | 5.39 in, 136.906 mm |
| Static Load Rating | 56500 lbf, 251324.43 N |
| Inside Ring Width | 1.725 in, 43.815 mm |
| Inch/Metric | Inch |
| Dynamic Load Rating | 43700 lbf |
| Outside Ring Shape | Rounded |
| Roller Width | 1.833 in, 46.558 mm |
| Weight | 9.0 LB |
| EAN or UPC | 637400013110 |

