- 0.728 in Roller Width
- 0.875 in Inner Diameter
- 2.244 in Outer Diameter
| Bearing Type | Mast Guide/Carraige Rollers |
| Type | Mast Guide/Carraige Rollers |
| Dynamic Load Rating | 4800 lbf |
| No. of Rows | Single |
| O.D. | 2.244 in, 56.998 mm |
| Roller Width | 0.728 in, 18.499 mm |
| I.D. | 0.875 in, 22.225 mm |
| Outside Ring Shape | Rounded |
| Inside Ring Width | 0.585 in, 14.867 mm |
| Static Load Rating | 4600 lbf, 20461.812 N |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.588 LB |
| EAN or UPC | 637400021498 |

