- 0.709 in Roller Width
- 0.669 in Inner Diameter
- 2.047 in Outer Diameter
| Inch/Metric | Inch |
| Bearing Type | Special RBC Roller Follower |
| Outside Ring Shape | Rounded |
| No. of Rows | Single |
| I.D. | 0.669 in, 17 mm |
| Material | Steel |
| Type | Mast Guide/Carraige Rollers |
| O.D. | 2.047 in, 52 mm |
| Inside Ring Width | 0.787 in, 20 mm |
| Roller Width | 0.709 in, 18 mm |
| Weight | 0.59 LB |
| EAN or UPC | 637400055110 |

