- 1 in Roller Width
- 1.772 in Inner Diameter
- 3.725 in Outer Diameter
| Static Load Rating | 18400 lbf, 81847.248 N |
| No. of Rows | Single |
| Inch/Metric | Inch |
| O.D. | 3.725 in, 94.615 mm |
| Total Width | 1 in |
| Outside Ring Shape | Rounded |
| Bearing Type | Mast Guide/Carraige Rollers |
| Type | Mast Guide/Carraige Rollers |
| Material | Steel |
| I.D. | 1.772 in, 45 mm |
| Dynamic Load Rating | 16200 lbf |
| Inside Ring Width | 0.748 in, 18.999 mm |
| Style | Mast Guide |
| Finish | Steel |
| Roller Width | 1 in, 25.4 mm |
| Weight | 2.52 LB |
| EAN or UPC | 637400055127 |

