- 1.375 in Roller Width
- 1.687 in Inner Diameter
- 3.72 in Outer Diameter
| O.D. | 3.72 in, 94.488 mm |
| Type | Mast Guide/Carraige Rollers |
| I.D. | 1.687 in, 42.85 mm |
| Inside Ring Width | 1.406 in, 35.712 mm |
| Dynamic Load Rating | 26300 lbf |
| Static Load Rating | 34300 lbf, 152573.946 N |
| Roller Width | 1.375 in, 34.925 mm |
| Inch/Metric | Inch |
| Bearing Type | Carriage Roller |
| Outside Ring Shape | Rounded |
| Material | Steel |
| No. of Rows | Single |
| Weight | 2.522 LB |
| EAN or UPC | 637400293956 |

