- 4 in Inner Diameter
- 9 in Outer Diameter
| Series | TP |
| Bore Size [Shaft Washer] | 4 in, 101.6 mm |
| Inch/Metric | Inch |
| Outside Diameter [Shaft Washer] | 9 in, 228.6 mm |
| Axial Static Load Rating | 641829 lbf |
| Cage Material | Machined Brass |
| I.D. | 4 in, 101.6 mm |
| O.D. | 9 in, 228.6 mm |
| Material | Through Hardened Bearing Quality Steel |
| Total Height | 1.75 in, 44.45 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Axial Dynamic Load Rating | 156242 lbf |
| Weight | 22.0 LB |
| EAN or UPC | 637401444418 |

