- 5 in Inner Diameter
- 8 in Outer Diameter
| Bore Size [Shaft Washer] | 5 in, 127 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Material | Through Hardened Bearing Quality Steel |
| I.D. | 5 in, 127 mm |
| Inch/Metric | Inch |
| Axial Dynamic Load Rating | 107908 lbf |
| O.D. | 8 in, 203.2 mm |
| Series | TP |
| Outside Diameter [Shaft Washer] | 8 in, 203.2 mm |
| Total Height | 1.75 in, 44.45 mm |
| Cage Material | Machined Brass |
| Axial Static Load Rating | 402408 lbf |
| Weight | 14.0 LB |
| EAN or UPC | 637401443190 |

