- 5 in Inner Diameter
- 11 in Outer Diameter
| O.D. | 11 in, 279.4 mm |
| Outside Diameter [Shaft Washer] | 11 in, 279.4 mm |
| I.D. | 5 in, 127 mm |
| Series | TP |
| Total Height | 2 in, 50.8 mm |
| Axial Dynamic Load Rating | 202328 lbf |
| Material | Through Hardened Bearing Quality Steel |
| Axial Static Load Rating | 879003 lbf |
| Bore Size [Shaft Washer] | 5 in, 127 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Cage Material | Machined Brass |
| Inch/Metric | Inch |
| Weight | 38.0 LB |
| EAN or UPC | 637401458767 |

