- 6 in Inner Diameter
- 10 in Outer Diameter
| Cage Material | Machined Brass |
| Axial Static Load Rating | 744118 lbf |
| Type | Cylindrical Roller Thrust Bearing |
| Bore Size [Shaft Washer] | 6 in, 152.4 mm |
| Inch/Metric | Inch |
| I.D. | 6 in, 152.4 mm |
| Series | TP |
| O.D. | 10 in, 254 mm |
| Material | Through Hardened Bearing Quality Steel |
| Total Height | 2 in, 50.8 mm |
| Outside Diameter [Shaft Washer] | 10 in, 254 mm |
| Axial Dynamic Load Rating | 177599 lbf |
| Weight | 25.0 LB |
| EAN or UPC | 637401443220 |

