- 6 in Inner Diameter
- 12 in Outer Diameter
| Inch/Metric | Inch |
| I.D. | 6 in, 152.4 mm |
| Series | TP |
| Material | Through Hardened Bearing Quality Steel |
| Cage Material | Machined Brass |
| Outside Diameter [Shaft Washer] | 12 in, 304.8 mm |
| Axial Dynamic Load Rating | 257406 lbf |
| Total Height | 2 in, 50.8 mm |
| O.D. | 12 in, 304.8 mm |
| Axial Static Load Rating | 1257806 lbf |
| Type | Cylindrical Roller Thrust Bearing |
| Bore Size [Shaft Washer] | 6 in, 152.4 mm |
| Weight | 42.0 LB |
| EAN or UPC | 637401443237 |

