- 7 in Inner Diameter
- 10 in Outer Diameter
| Axial Static Load Rating | 547410 lbf |
| Axial Dynamic Load Rating | 138257 lbf |
| Inch/Metric | Inch |
| I.D. | 7 in, 177.8 mm |
| Series | TP |
| O.D. | 10 in, 254 mm |
| Total Height | 2 in, 50.8 mm |
| Material | Through Hardened Bearing Quality Steel |
| Type | Cylindrical Roller Thrust Bearing |
| Bore Size [Shaft Washer] | 7 in, 177.8 mm |
| Outside Diameter [Shaft Washer] | 10 in, 254 mm |
| Cage Material | Machined Brass |
| Weight | 20.0 LB |
| EAN or UPC | 637401458781 |

