- 7 in Inner Diameter
- 12 in Outer Diameter
| Axial Static Load Rating | 1108308 lbf |
| Axial Dynamic Load Rating | 231553 lbf |
| Total Height | 2 in, 50.8 mm |
| Series | TP |
| I.D. | 7 in, 177.8 mm |
| Bore Size [Shaft Washer] | 7 in, 177.8 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Material | Through Hardened Bearing Quality Steel |
| Outside Diameter [Shaft Washer] | 12 in, 304.8 mm |
| Inch/Metric | Inch |
| O.D. | 12 in, 304.8 mm |
| Cage Material | Machined Brass |
| Weight | 40.0 LB |
| EAN or UPC | 637401444432 |

