- 8 in Inner Diameter
- 16 in Outer Diameter
| Cage Material | Machined Brass |
| Outside Diameter [Shaft Washer] | 16 in, 406.4 mm |
| Axial Dynamic Load Rating | 491207 lbf |
| O.D. | 16 in, 406.4 mm |
| Inch/Metric | Inch |
| Type | Cylindrical Roller Thrust Bearing |
| Total Height | 3 in, 76.2 mm |
| Material | Through Hardened Bearing Quality Steel |
| Series | TP |
| Axial Static Load Rating | 2243593 lbf |
| Bore Size [Shaft Washer] | 8 in, 203.2 mm |
| I.D. | 8 in, 203.2 mm |
| Weight | 114.0 LB |
| EAN or UPC | 637401443275 |

