- 10 in Inner Diameter
- 18 in Outer Diameter
| Cage Material | Machined Brass |
| Material | Through Hardened Bearing Quality Steel |
| Bore Size [Shaft Washer] | 10 in, 254 mm |
| Total Height | 3.75 in, 95.25 mm |
| O.D. | 18 in, 457.2 mm |
| Inch/Metric | Inch |
| Series | TP |
| Axial Static Load Rating | 2733677 lbf |
| Axial Dynamic Load Rating | 623845 lbf |
| I.D. | 10 in, 254 mm |
| Outside Diameter [Shaft Washer] | 18 in, 457.2 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Weight | 168.0 LB |
| EAN or UPC | 637401458804 |

