- 12 in Inner Diameter
- 18 in Outer Diameter
| Type | Cylindrical Roller Thrust Bearing |
| Total Height | 3.75 in, 95.25 mm |
| Axial Static Load Rating | 2263826 lbf |
| I.D. | 12 in, 304.8 mm |
| Material | Through Hardened Bearing Quality Steel |
| Outside Diameter [Shaft Washer] | 18 in, 457.2 mm |
| Cage Material | Machined Brass |
| Series | TP |
| O.D. | 18 in, 457.2 mm |
| Inch/Metric | Inch |
| Axial Dynamic Load Rating | 522681 lbf |
| Bore Size [Shaft Washer] | 12 in, 304.8 mm |
| Weight | 134.0 LB |
| EAN or UPC | 637401443305 |

