- 12 in Inner Diameter
- 20 in Outer Diameter
| Inch/Metric | Inch |
| I.D. | 12 in, 304.8 mm |
| Bore Size [Shaft Washer] | 12 in, 304.8 mm |
| Material | Through Hardened Bearing Quality Steel |
| O.D. | 20 in, 508 mm |
| Total Height | 4.5 in, 114.3 mm |
| Axial Dynamic Load Rating | 727257 lbf |
| Cage Material | Machined Brass |
| Series | TP |
| Axial Static Load Rating | 3103487 lbf |
| Outside Diameter [Shaft Washer] | 20 in, 508 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Weight | 222.0 LB |
| EAN or UPC | 637401458811 |

