- 12 in Inner Diameter
- 24 in Outer Diameter
| Series | TP |
| Inch/Metric | Inch |
| Axial Dynamic Load Rating | 1035245 lbf |
| Cage Material | Machined Brass |
| Axial Static Load Rating | 5093046 lbf |
| Total Height | 5.5 in, 139.7 mm |
| I.D. | 12 in, 304.8 mm |
| O.D. | 24 in, 609.6 mm |
| Outside Diameter [Shaft Washer] | 24 in, 609.6 mm |
| Type | Cylindrical Roller Thrust Bearing |
| Bore Size [Shaft Washer] | 12 in, 304.8 mm |
| Material | Through Hardened Bearing Quality Steel |
| Weight | 372.0 LB |
| EAN or UPC | 637401443312 |

