- 14 in Inner Diameter
- 22 in Outer Diameter
| I.D. | 14 in, 355.6 mm |
| Axial Static Load Rating | 3755433 lbf |
| Outside Diameter [Shaft Washer] | 22 in, 558.8 mm |
| Axial Dynamic Load Rating | 726133 lbf |
| Inch/Metric | Inch |
| O.D. | 22 in, 558.8 mm |
| Total Height | 3.75 in, 95.25 mm |
| Cage Material | Machined Brass |
| Type | Cylindrical Roller Thrust Bearing |
| Bore Size [Shaft Washer] | 14 in, 355.6 mm |
| Series | TP |
| Material | Through Hardened Bearing Quality Steel |
| Weight | 215.0 LB |
| EAN or UPC | 637401458835 |

