- 16 in Inner Diameter
- 22 in Outer Diameter
| Outside Diameter [Shaft Washer] | 22 in, 558.8 mm |
| Inch/Metric | Inch |
| Material | Through Hardened Bearing Quality Steel |
| Axial Dynamic Load Rating | 650822 lbf |
| Type | Cylindrical Roller Thrust Bearing |
| Series | TP |
| Bore Size [Shaft Washer] | 16 in, 406.4 mm |
| I.D. | 16 in, 406.4 mm |
| Total Height | 4.5 in, 114.3 mm |
| O.D. | 22 in, 558.8 mm |
| Axial Static Load Rating | 2929260 lbf |
| Cage Material | Machined Brass |
| Weight | 205.0 LB |
| EAN or UPC | 637401443329 |

