- 16 in Inner Diameter
- 24 in Outer Diameter
| Inch/Metric | Inch |
| Material | Through Hardened Bearing Quality Steel |
| I.D. | 16 in, 406.4 mm |
| Type | Cylindrical Roller Thrust Bearing |
| O.D. | 24 in, 609.6 mm |
| Total Height | 4.5 in, 114.3 mm |
| Outside Diameter [Shaft Washer] | 24 in, 609.6 mm |
| Bore Size [Shaft Washer] | 16 in, 406.4 mm |
| Series | TP |
| Axial Dynamic Load Rating | 846406 lbf |
| Axial Static Load Rating | 4256757 lbf |
| Cage Material | Machined Brass |
| Weight | 290.0 LB |
| EAN or UPC | 637401458859 |

